Dual Foot Srvc Gauge, 10 to 150 psi, 12in

  • Mfr # GA-165

  • Zoro # G7570972


product price:  $16.85
/ea

Key Features

Used For
Standard Bore Valve
Includes
Pocket Clip
Material
Brass
Length
12 in
Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GA-165
Zoro #
G7570972
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12 in
Size
12 in
Overall Length
12 in

Details

Used For
Standard Bore Valve
Includes
Pocket Clip
Material
Brass
Item
Dual Foot Tire Pressure Gauge
Color
Black
Max. Air Pressure
150 psi
Pressure Range
10 to 150 psi
Features
Extended Head, Straight-On and 30 Degree Reverse Chuck
Product Type
Tire Pressure Gauge
Maximum Operating Air Pressure
150 psi
Minimum Operating Air Pressure
10 psi
Gauge Type
Pencil
Tire Pressure Calibration Increments
2 psi

Description

Dual Foot Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Brass, Overall Length 12 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 150 psi, Includes Pocket Clip, Color Black, Features Extended Head, Straight-On and 30 Degree Reverse Chuck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.