Bollard , 42 in H, Yellow , Carbon Steel

  • Mfr # BOL-JKS-42-5.5

  • Zoro # G7570975


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
35 lb
Outside Dia.
5 1/2 in
Bollard Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-JKS-42-5.5
Zoro #
G7570975
UPC #
691215084086
Country of Origin
United States

Dimensions

Outside Dia.
5 1/2 in
Wall Thickness
0.1 in
Mounting Dimension
7" x 7"
Mounting Hole Dia.
7/8 in
Overall Length
42 in
Overall Height
42 in
Finished Height
42 in
Overall Width
8 in
Mounting Plate Dimensions
8 in x 8 in
Mounting Hole Width
7/8 in
Mounting Hole Length
1 1/4 in
Inside Diameter
5 1/4 in
Installed Height
42 in
Mounting Hole Diameter
7/8 in
Manufacturer Warranty Length
90 day
Outside Diameter
5 1/2 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
35 lb
Bollard Material
Steel
Finish
Powder Coated
Locking System
No Locking System
Cap Shape
Dome
Bollard Item
Bollard
Bollard Function
Fixed
Lighted
No
Net Weight
35 lb
Number of Mounting Holes
4
Bollard Striping
Yes
Includes
(4) Mounting Holes
Impact Resistance
4000 lb @ 4 mph
Bollard Striping Color
Black
Bollard Color
Yellow
Mounting Surface
Hard Surface
Bollard Shape
Round
Mounting Style
Bolt-On
Shape
Round
Product Type
Permanent
Striping
Yes
Reflectivity
Non-Reflective
Resistance Properties
Impact Resistant
Includes Mounting Hardware
Not Included
Compatible Mounting Surface Material
Concrete
Cap Adjustability
Removable

Description

Bollard, Mounting Style Bolt-On, Overall Length 42 in, Overall Width 8 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 35 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.