
Thread Forming Screw, #10-12 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # 1032ACP
Zoro # G7571008
product price:Â $167.99
/pk 1500, $0.11/ea
Free Shipping & Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1032ACP
Zoro #
G7571008
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10-12
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
10-12X2 Combination (slot/phil) Pan Head Self Tapping Screw Type A Full Thread Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.