Roll In T-Nut, Steel, Zinc-Plated, PK4
Mfr # 0965416F
Zoro # G7571926
product price:Â $6.99
/pk 4, $1.75/eaKey Features
Material
Steel
For Use With
10 Series
Series
10 Series
Finish
Zinc Plated
Nut Style
Roll In T-Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0965416F
Zoro #
G7571926
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
25/64 in
For Slot Width
6.5 mm
Fastener Thread Size
M6
Details
Item
Roll In T-Nut
Material
Steel
For Use With
10 Series
Series
10 Series
Finish
Zinc Plated
Nut Style
Roll In T-Nut
Basic Material
Steel
System of Measurement
Metric
Fastener Finish
Zinc Plated
Threaded Hole Location
Single Center
Fastener Type
T-Nut
Compatible Brand and Series
Fath, 10 Series
Product Type
Roll In T-Nut
Compatible Manufacturer Model Number
0965416F
Description
Roll-In T-Nut, For Slot Width 6.5 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length Not Applicable, T-Nut, Threaded Hole Location Single Center, Roll-In, Metric, Compatible Brand and Series Fath 10 Series, Compatible Manufacturer Model Number 0965416F, 10 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.