Pear Shaped Rotary Rasp, 5/8 in., 1 pcs.

  • Mfr # 30086

  • Zoro # G7572022


product price:  $4.59
/ea

Key Features

Application
Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
Dia. (In.)
5/8 in
For Use With
Hardened Alloy Steel For Wood, Plastics and Soft Metals
Function
Shaping, Finishing, and Carving Detail Work
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30086
Zoro #
G7572022
UPC #
083771300869
Country of Origin
China

Dimensions

Dia. (In.)
5/8 in
Overall Length (In.)
1 1/8 in
Overall Length
1 1/8 in
Burr Diameter
5/8 in
Head Length
1 1/8 in
Shank Diameter
5/8 in
Head Width
5/8 in
Shank Size
5/8 in
Overall Diameter
5/8 in

Details

Item
Rotary Rasp
Application
Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
For Use With
Hardened Alloy Steel For Wood, Plastics and Soft Metals
Function
Shaping, Finishing, and Carving Detail Work
Number of Pieces
1
Removes
Metal, Rust and Corrosion
Material
Alloy Steel
Mount Type
Mounted
Max. Speed
2,500 RPM
Rotary Tool Accessory Type
Rotary Rasp
Bit Material
Alloy Steel
Shape
Pear
Material Application
Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
For Workpiece Material
Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Compatible Product Type
Power Drill, Power Saw
Product Type
Rotary Rasp
Speed - Maximum
2,500 RPM

Description

Rotary Rasp, Rotary Tool Accessory Type Rotary Rasp, Bit Material Alloy Steel, Shape Pear, Max. Speed 2,500 RPM, Shank Diameter 5/8 in, Mount Type Mounted, Overall Length 1 1/8 in, Burr Diameter 5/8 in, Head Length 1 1/8 in, Head Width 5/8 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.