Roll In T-Nut, Steel, Zinc-Plated, PK4
Mfr # 096028F
Zoro # G7572084
product price:Â $7.49
/pk 4, $1.87/eaKey Features
Material
Steel
For Use With
15 Series; 40 Series
Series
15 Series, 40 Series
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
096028F
Zoro #
G7572084
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
17/32 in
For Slot Width
8 mm
Fastener Thread Size
M8
Details
Item
Roll In T-Nut
Material
Steel
For Use With
15 Series; 40 Series
Series
15 Series, 40 Series
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Basic Material
Steel
System of Measurement
Metric
Nut Style
Roll In T-Nut
Fastener Type
T-Nut
Threaded Hole Location
Single Center
Compatible Brand and Series
Fath, 15 Series, Fath, 40 Series
Product Type
Roll In T-Nut
Compatible Manufacturer Model Number
096028F
Description
Roll-In T-Nut, For Slot Width 8 mm, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length Not Applicable, T-Nut, Threaded Hole Location Single Center, Roll-In, Metric, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Compatible Manufacturer Model Number 096028F, 15 Series, 40 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.