Roll In T-Nut, Steel, Zinc-Plated, PK4
Mfr # 09602U5/16F
Zoro # G7572163
product price:Â $8.25
/pk 4, $2.06/eaKey Features
Material
Steel
For Use With
15 Series; 40 Series
Series
15 Series, 40 Series
Finish
Zinc Plated
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09602U5/16F
Zoro #
G7572163
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
17/32 in
For Slot Width
8 mm
Fastener Thread Size
5/16"-18
Details
Item
Roll In T-Nut
Material
Steel
For Use With
15 Series; 40 Series
Series
15 Series, 40 Series
Finish
Zinc Plated
Basic Material
Steel
Nut Style
Roll In T-Nut
Fastener Finish
Zinc Plated
System of Measurement
Metric
Compatible Brand and Series
Fath, 15 Series, Fath, 40 Series
Fastener Type
T-Nut
Product Type
Roll In T-Nut
Threaded Hole Location
Single Center
Compatible Manufacturer Model Number
09602U5/16F
Description
Roll-In T-Nut, For Slot Width 0.4 in, Steel, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length Not Applicable, T-Nut, Threaded Hole Location Single Center, Roll-In, Inch, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Compatible Manufacturer Model Number 09602U5/16F, 15 Series, 40 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.