
Eye Nut, 5/8" Thread Size, 11/16 in Thread Lg, Steel, Black
Mfr # 0500212626
Zoro # G7574035
product price:Â $19.65
/eaKey Features
Thread Length
11/16 in
Material
Steel
Finish
Black
Eye Outside Diameter
5/2 in
Overall Height
3-3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0500212626
Zoro #
G7574035
UPC #
69029114196
Country of Origin
United States
Dimensions
Thread Size
5/8"
Thread Length
11/16 in
Eye Outside Diameter
5/2 in
Overall Height
3-3/16 in
Eye inside Diameter
1-1/2 in
Details
Item
Eye Nut
Material
Steel
Finish
Black
Standards
A1030, ASTM A668
System of Measurement
Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.