Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10

  • Mfr # 2096-017

  • Zoro # G7574646


product price:  $9.15
/pk 10, $0.92/ea

Key Features

Material
Rubber
Color
Black
Width
5/8 in
Height
5/8 in
Base Dia.
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2096-017
Zoro #
G7574646
UPC #
-
Country of Origin
China

Dimensions

Width
5/8 in
Height
5/8 in
Base Dia.
15/16 in
Overall Width
15/16 in
Overall Height
5/8 in
Base Diameter
15/16 in

Details

Item
Bumper Door Stop
Material
Rubber
Color
Black
Tip Material
Rubber
Mounting Style
Screw-In
Hardware
Not included
Features
Chemical-Resistant
Product Type
Bumper Door Stop
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Black Painted

Description

Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 15/16 in, Height 5/8 in, Width 5/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.