Antifatigue Mat, 8 ft. L x 2 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Diamond Plate, Black

  • Mfr # 39R792

  • Zoro # G7575836


product price:  $55.99
/ea

Key Features

Length
8 ft.
Width
2 ft.
Thickness
1/2"
Material
Vinyl
Surface Material
Closed Cell PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39R792
Zoro #
G7575836
UPC #
662641903661
Country of Origin
United States

Dimensions

Length
8 ft.
Width
2 ft.
Thickness
1/2"
Width and Length
2 ft x 8 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
CPSC FF 1-70, ASTM D-2859
Oil Resistant
No
Mat Shape
Rectangle
Brake Fluid Resistant
No
Antimicrobial
No
Weight
13 lb
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell Nitrile Foam
X-Ray Detectable
No
Thermally Insulating
Yes
NFSI High Traction Certified
No
Number of Border Stripes
0
Autoclavable
No
Critical Radiant Flux Class Rating
Class 1
Backing Characteristics
Insulation, Wear-Resistant
DOC FF1-70 Rating
Yes
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Series
508 Diamond Cushion(TM)
USDA Certified
No
Anti-Slip Backing
Yes
Surface Texture
Raised Pattern
NSF/ANSI 52
No
Other Standards
ASTM D2859, CPSC FF 1-70
Number of Beveled Edges
4
Metal Detectable
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Durometer Rating
15
Washdown Safe
No
Single Material Construction
Yes
Reversible
No
Surface Design
Diamond Plate

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 508 Diamond Cushion(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.