16" x 26" Accessible Surfaced Mounted SS Framed Medicine Cabinet

  • Mfr # 175-HCSM

  • Zoro # G7577153


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Material
20 Gauge White Baked Enamel Steel
Width
16"
Number of Shelves
3
Number of Doors
1
Depth
5 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
175-HCSM
Zoro #
G7577153
UPC #
691964001686
Country of Origin
China

Dimensions

Width
16"
Height
26"
Depth
5 3/4"
Manufacturers Warranty Length
1 Year

Details

Material
20 Gauge White Baked Enamel Steel
Number of Shelves
3
Number of Doors
1
Item
Medicine Cabinet
Mounting Type
Surface Mounted
Wall Opening
17" x 40 1/2" x 2 1/8"
Shelf Material
1/4" Tempered Glass
Door Swing
Left
Resistance Type
Rust Resistant
Hinge Style
Full Length Piano Hinge
Mirror Style
Bright Annealed Stainless Steel Frame

Description

S/S Framed Mirror w/Tilting Mirror

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.