
16" x 26" Deluxe Surface Mounted Beveled Edge Medicine Cabinet
Mfr # 175BV-SM
Zoro # G7577199
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Material
20 Gauge White Baked Enamel Steel
Number of Shelves
3
Number of Doors
1
Depth
4 1/4"
Mounting Type
Surface Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
175BV-SM
Zoro #
G7577199
UPC #
691964001709
Country of Origin
China
Dimensions
Width
16"
Height
26"
Depth
4 1/4"
Manufacturers Warranty Length
1 Year
Details
Material
20 Gauge White Baked Enamel Steel
Number of Shelves
3
Number of Doors
1
Item
Medicine Cabinet
Mounting Type
Surface Mounted
Cabinet Door Type
Beveled Edge
Wall Opening
17" x 40 1/2" x 3 1/8"
Hinge Style
Full Length Piano Hinge
Resistance Type
Rust Resistant
Mirror Style
Beveled Edge Mirror
Shelf Material
1/4" Tempered Glass
Description
Deluxe Surface Mtd Full Length PH Bvld
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.