20" x 26" Surface Mounted/Recessed Beveled Edge Medicine Cabinet

  • Mfr # AL-2026BV

  • Zoro # G7577698


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Material
Satin anodized aluminum
Number of Shelves
3
Number of Doors
1
Mounting Type
Surface Mounted or Recessed
Depth
5 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL-2026BV
Zoro #
G7577698
UPC #
691964010343
Country of Origin
China

Dimensions

Width
20"
Height
26"
Depth
5 1/4"

Details

Material
Satin anodized aluminum
Number of Shelves
3
Number of Doors
1
Item
Medicine Cabinet
Mounting Type
Surface Mounted or Recessed
Cabinet Door Type
Beveled Edge
Wall Opening
19.625" x 25.5" x 4.125"
Resistance Type
Rust Proof
Projection (in.)
1 1/4"
Hinge Style
Heavy duty cabinet hinges
Shelf Material
Tempered Glass
Mirror Style
Beveled Edge Mirror

Description

Satin Finish 6Way Close Hinges Bvld Edge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.