Aneroid Sphygmomanometer, Child, Arm
Mfr # 01-130-015
Zoro # G7579835
product price:Â $38.22
/eaKey Features
Test Location
Arm
Includes
Air Release Valve, Cuff, Inflation Bulb, Zippered Carrying Case
Weight
1 lb
Patient Type
Child
Material
Nylon Cuff, Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01-130-015
Zoro #
G7579835
UPC #
767056300156
Country of Origin
Indonesia
Dimensions
Height
4 5/16 in
Width
7 11/16 in
Length
2 3/8 in
Cuff Size
7-3/4 in to 11-5/16 in
Cuff Named Size
Child
Cuff Length - Maximum
11 5/16 in
Cuff Length - Minimum
7 11/16 in
Cuff Tube Length - Maximum
15 in
Cuff Width
7 11/16 in
Details
Item
Blood Pressure Unit
Test Location
Arm
Includes
Air Release Valve, Cuff, Inflation Bulb, Zippered Carrying Case
Weight
1 lb
Patient Type
Child
Material
Nylon Cuff, Latex
Color
Blue
Features
Contains Latex
Industry Type
Healthcare
Cuff Material
Nylon
Product Type
Blood Pressure Unit
Description
Aneroid SphygmomanometerMaterial Nylon Cuff, Latex, Color BlueSize Child, 7.7 to 11.3 In.Length 2-3/8 In., Width 7-11/16 In., Height 4-5/16 In., Weight 1 lb., NoProvides Blood Pressure Reading, BoxIncludes Deluxe Air Release Valve, Inflation Bulb, Blue Nylon Cuff, Zippered Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.