Concrete Screw, #7-16 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Plain, 5000 PK

  • Mfr # 0708APU188

  • Zoro # G7581219


product price:  $446.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#7-16
Overall Length
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0708APU188
Zoro #
G7581219
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#7-16
Overall Length
1/2 in
Thread Length
1/2 in
Anchor Size
7-16 x 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Phillips

Description

7-16X1/2 Phil Flat Undercut Self Tapping Screw Type A Fully Threaded 18 8 Stainless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.