Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-1/4" L, Carbon Steel Zinc Plated, 50 PK
- Mfr # 05684-PWR
- Zoro # G2824416
product price:Â
$
35.65
/pk of 50, $0.71/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Anchor Diameter
3/8"
Overall Length
1-1/4"
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05684-PWR
- Zoro #
- G2824416
- UPC #
- 753520568450
- Country of Origin
- China
Dimensions
- Anchor Diameter
- 3/8"
- Overall Length
- 1-1/4"
- Thread Size
- 5/16"-18
- Minimum Installation Depth
- 1-1/4"
- Anchor Length
- 1 1/4 in
- Inside Diameter
- 0.375 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Sleeve Anchor Extender, Product Type Sleeve Anchor Extender, Compatible Anchor Type Sleeve Anchors, Compatible Rod Thread Size Not Applicable, Material Steel, Finish Zinc Plated, Overall Length 1 1/4 in, Includes Not Applicable, Compatible Hole Diameter Not Applicable, Inside Diameter 0.375 in, Overall Diameter Not Applicable, Series Lok-Bolt AS, Thread Size 5/16 In.-18, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.