PSA Disc Roll, NoHole, 5 In, 120G, PK4
Mfr # 7000118095
Zoro # G7581524
product price:Â $364.99
/pk 4, $91.25/ea
Free Shipping & Returns
Key Features
Disc Dia.
5"
Grit
P120
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000118095
Zoro #
G7581524
UPC #
00051144217977
Country of Origin
United States
Dimensions
Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in
Details
Item
Sanding Disc Roll
Grit
P120
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Paper
Series
363I
Abrasive Type
Coated
Abrasive Grit
P120
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grade
Medium
Backing Weight
F
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Clog, Heat, Wear
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight F, Coating Coverage Open, Grit P120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 363I, Resistance Properties Clog, Heat, Wear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.