Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44436EN-05
Zoro #
G7581618
UPC #
785652008764
Country of Origin
China
Dimensions
Height
10"
Width
6-3/4"
Details
Item
One Light Wall / Bath Chrome
Housing Finish
Chrome
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Number of Lights
1
Light Type
Medium A19 10W Max.
Collection
Academy
Description
One Light Wall / Bath Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.