Kelista Mid-Back Dark Gray Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms

  • Mfr # BL-X-5M-D-DKGY-GG

  • Zoro # G7581629


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Mesh
Seat Width
24.5 in.
Material
Foam, Mesh, Metal, Plastic, Plywood
Width
24.5
Height
50.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL-X-5M-D-DKGY-GG
Zoro #
G7581629
UPC #
889142542124
Country of Origin
China

Dimensions

Seat Width
24.5 in.
Width
24.5
Height
50.75
Overall Length
25.5 in.
Length
25.5

Details

Seat Material
Mesh
Color
Dark Gray Mesh
Item
Dark Gray Mesh Draft Chair
Material
Foam, Mesh, Metal, Plastic, Plywood
Weight Capacity
250 lb.
Frame Finish
Black Nylon
Finish
Black Nylon
Capacity
250
Style
Drafting Chair

Description

Dark Gray Mesh Draft Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.