Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat
Mfr # GEM-125-2X
Zoro # G7581682
product price:Â $17.89
/eaKey Features
Measurement System
Inch
Milling Diameter
1/8"
Overall Length
1 1/2 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GEM-125-2X
Zoro #
G7581682
UPC #
728709132906
Country of Origin
United States
Dimensions
Milling Diameter
1/8"
Overall Length
1 1/2 in
Length of Cut
0.5 in
Dimension Type
Fractional Inch
Milling Dia.
0.125 in
Shank Dia.
1/8 in
Description
Square End Mill, 0.125 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.5 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.