2.2 gpm Outlet, 13/16 in - 27 Thread Size, Chrome, Metal
Mfr # AB83-X020
Zoro # G7581752
product price: $2.65
/eaKey Features
Thread Size Type
Male
Thread Size
13/16 in - 27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Universal Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AB83-X020
Zoro #
G7581752
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
13/16 in - 27
Connection Size
13/16"-27
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Universal Fit
Finish
Chrome
Standards
AB1953, ASME A112.18.1M
Material
Metal
Green Certification or Other Recognition
UL Environment Claims Validated
Flow Rate (GPM)
2.2
Compliance
AB1953
Stream
Aerated
Type
Regular Male Thread
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Material of Construction
Metal
Flow Rate - Maximum
2.2 gpm
Connection Gender
Male
Product Type
Outlet
Flow Type
Aerated
Description
Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards AB1953, ASME A112.18.1M
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.