Small Male Aerator Size: 13/16 Inch, 27T, Lead Free Brass, 1.
- Mfr # 4400179
- Zoro # G909576658
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Key Features
Flow Rate
2.2 GPM
Material
Brass
Connection
13/16"-27T
Aerator Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4400179
- Zoro #
- G909576658
- UPC #
- 48314001795
- Country of Origin
- China
Details
- Item
- Male Aerator
- Flow Rate
- 2.2 GPM
- Material
- Brass
- Connection
- 13/16"-27T
- Aerator Features
- Good Tear Strength, Flexibility, And Abrasion Resistance
Description
Thrifco Plumbing 4400179 Small Male Aerator Size: 13/16 Inch - 27T, Lead Free Brass- 1.5 GPM.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.