
Self-Drilling Screw, #6-18 x 3/4 in, Zinc Plated Steel Flat Head Square Drive, 10000 PK
Mfr # 0612AQF
Zoro # G7581858
product price:Â $402.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Drilling Tip
System of Measurement
Inch
Drive Size
1S
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0612AQF
Zoro #
G7581858
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#6-18
Fastener Length
3/4 in
Drive Size
1S
Drill Point Size
Type A
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
Self Drilling Screws,6-18x3/4,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.