This item is Discontinued.

No Product Image Available

LED Pendant, Large, Brushed Nickel (Discontinued)

  • Mfr # 6543891S-962
  • Zoro # G7581898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6543891S-962
Zoro #
G7581898
UPC #
785652277979
Country of Origin
China

Dimensions

Height
10-3/4"
Width
13" Dia.

Details

Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Item
Large LED Pendant Brushed Nickel
Collection
Academy
Includes
120" of Wire; 12" of Chain

Description

Large LED Pendant Brushed Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.