Aluminum Scoop, 85 oz.

  • Mfr # AS85

  • Zoro # G7582574


product price:  $14.39
/ea

Key Features

Color
Silver
NSF Certified
No
Bowl Size Length (In.)
12 in
Capacity (Oz.)
85 oz
Bowl Size Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS85
Zoro #
G7582574
UPC #
710277560069
Country of Origin
China

Dimensions

Bowl Size Length (In.)
12 in
Bowl Size Width (In.)
6 in

Details

Item
Scoop
Color
Silver
NSF Certified
No
Capacity (Oz.)
85 oz
Material of Construction
Aluminum
Autoclavable
No
Metal Detectable
No
Handle Reinforcement
Non-Reinforced

Description

Scoop, Capacity 85 oz, Autoclavable No, Product Type Scoop, Material Cast Aluminum, Overall Width 6 in, Metal Detectable No, NSF Certified No, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.