
Thread Forming Screw, #10-12 x 2 in, Stainless Steel Pan Head Square Drive, 500 PK
Mfr # 1032AQP188
Zoro # G7582944
product price:Â $188.99
/pk 500, $0.38/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1032AQP188
Zoro #
G7582944
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10-12
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Pointed
Material
Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
Thread Frmg Screws,10-12x2 SQUAR,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.