This item is Discontinued.

Sea Gull LED Wall/Bath, Satin Aluminum 4422891S-04

LED Wall/Bath, Satin Aluminum (Discontinued)

  • Mfr # 4422891S-04
  • Zoro # G7583097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4422891S-04
Zoro #
G7583097
UPC #
785652275715
Country of Origin
China

Dimensions

Height
5-1/2"
Width
25-1/2"

Details

Color
Black/White
Item
LED Wall / Bath Satin Aluminum
Housing Finish
Satin Aluminum
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Light Type
Array 18W
Collection
Valverde

Description

LED Wall / Bath Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.