
Thread Forming Screw, #14-10 x 1 in, Black Oxide Steel Pan Head Square Drive, 3000 PK
Mfr # 1416AQPB
Zoro # G7583285
product price:Â $396.99
/pk 3000, $0.13/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1416AQPB
Zoro #
G7583285
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#14-10
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Pointed
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
14-10X1 Square Pan Self Tapping Screw Type A Fully Threaded Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.