Roll, Neoprene, 1/4 x36 In W, 40 Ft, Blk, 60A

  • Mfr # BULK-RS-N60-944

  • Zoro # G7583782


product price:  $1,030.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60-944
Zoro #
G7583782
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
40 ft
Thickness
1/4"
Length
40 ft.
Width
36"
Overall Width
36 in
Overall Length
40 ft
Overall Thickness
0.25 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 607
Grade
Standard
Material
Neoprene
Color
Black
Application
General Purpose
Type
Commercial Grade
Max. Temp. (F)
250 Degrees F
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Shape
Roll
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Fair
Density
1.5 g/cc
Water Resistance
Good
Tensile Strength
1,000 psi
Texture
Smooth
Thickness Tolerance
+/-0.026 in
Compression Set
33 %
Adhesive Type
Plain Backing
Tear Strength
20 N/mm

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 40 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.