TV Mount, Antimicrobial, 39-80 in, Wall, Blk (Discontinued)
- Mfr # ST660-AB
- Zoro # G7583922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST660-AB
Zoro #
G7583922
UPC #
735029296386
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width (In.)
36-7/8
Overall Depth (In.)
5-3/4
Overall Height (In.)
18-1/2
Details
Item
Universal Tilt TV Mount
Type
Antimicrobial
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
39 to 80 in Flat Panel Screens
Finish
Scratch Resistance Fused Epoxy
Load Capacity (Lb.)
200
Mounting
Wall
Pitch (Deg.)
0
Standards
UL Listed, OSHPD
Features
Open Wall Plate Architecture, Increlok(TM) Feature, Easy Grip Ratcheting Handle
Description
Universal Tilt TV Mount, Color Black, Finish Scratch Resistance Fused Epoxy, Features Open Wall Plate Architecture, Increlok(TM) Feature, Easy Grip Ratcheting Handle, Standards UL Listed, OSHPD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.