Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4450504-962
Zoro #
G7584031
UPC #
785652058981
Country of Origin
China
Dimensions
Height
8-7/16"
Width
30-3/4"
Details
Item
Four Light Wall / Bath Brushed Nickel
Color
Black/White
Housing Finish
Brushed Nickel
Mounting
Cap Nuts
Voltage
120v
Number of Lights
4
Light Type
Medium A19 100W Max.
Collection
Clement
Description
Four Light Wall / Bath Brushed Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.