Zoro Homepage
This item is Discontinued.
Norton Abrasives CutOff Wheel, Gemini Asphalt, 18"x1/4"x1" 70184670103

CutOff Wheel, Gemini Asphalt, 18"x1/4"x1" (Discontinued)

  • Mfr # 70184670103
  • Zoro # G7584367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70184670103
Zoro #
G7584367
UPC #
701846701037
Country of Origin
United States

Dimensions

Diameter
18 in
Thickness
1/4 in

Details

Series
Asphalt/Green Concrete w/Pin Hole
Item
Cut-off Wheel
Application
Ferrous Metal, Nonferrous Materials, Concrete Masonry Asphalt, Aluminum
Max. RPM
4250
Diamond Knockout
No
Grit
24
Wheel Type
1

Description

Cut-Off Wheel, Grit 24, Series Asphalt/Green Concrete w/Pin Hole, Wheel Type 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.