Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C7ST
Zoro #
G7584963
UPC #
717709016675
Country of Origin
Unknown
Dimensions
Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Tool Length
14 13/32 in
Depth of Cut @ 90 Deg.
2-7/16"
Depth of Cut @ 45 Deg.
1-7/8"
Cord Length
8 ft
Details
Blade Side
Right
Amps
15.0
Includes
Blade, Case, Box Wrench
Features
Soft Grip Handle, Integrated Dust Blower
Tool Weight
9.5 lb
Item
Corded Circular Saw
Bevel Capacity
45 Degrees
Brake Type
None
Corded/Cordless
Corded
Shoe Material
Aluminum
No Load RPM
6000
Handle Type
Soft Grip
Corded/Banded
Corded
Description
Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Right, Shoe Material Aluminum, Tool Length 14 13/32 in, Tool Weight 9.5 lb, Cord Length 8 ft, Includes Blade, Case, Box Wrench, Features Soft Grip Handle, Integrated Dust Blower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.