Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41036EN-999
Zoro #
G7585991
UPC #
785652005572
Country of Origin
China
Dimensions
Height
8-1/4"
Width
8"
Details
Item
One Light Wall / Bath Sconce Multiple Fi
Housing Finish
Multiple Finishes
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19 10W Max.
Collection
Metropolis
Description
One Light Wall / Bath Sconce Multiple Fi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.