Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4735691S-04
Zoro #
G7586019
UPC #
785652109744
Country of Origin
China
Dimensions
Height
5"
Width
53"
Details
Color
Black/White
Item
Extra Large LED Wall / Bath Satin Alumin
Housing Finish
Satin Aluminum
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Light Type
Extra Large Array 44W
Collection
Eastland
Description
Extra Large LED Wall / Bath Satin Alumin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.