Plate Clamp, 3000lb, Vertical, 0 to 1-1/4In

  • Mfr # SCPA-01.50-A

  • Zoro # G7586214


product price:  $1,379.99
/ea
Free Shipping & Returns

Key Features

Operation
Vertical Lift with Side Pull
Material
Steel
Safe Working Load
3,000 lb
Jaw Capacity
0 in to 1-1/4 in
Overall Width
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCPA-01.50-A
Zoro #
G7586214
UPC #
094720923893
Country of Origin
United States

Dimensions

Overall Width
3 3/8 in
Overall Height
14 1/4 in
Overall Depth
8 1/2 in
Minimum Material Thickness
0 in
Attachment Diameter
2 in
Maximum Material Thickness
1 1/4 in

Details

Item
Plate Clamp
Operation
Vertical Lift with Side Pull
Material
Steel
Safe Working Load
3,000 lb
Jaw Capacity
0 in to 1-1/4 in
Lifting Point
Connecting Link
Standards
ASME BTH-1
Locking Type
Locking Screw
Jaw Material
Steel
Working Load Limit
3,000 lb
Clamp Type
Plate Clamp
Maximum Jaw Opening
1 1/4 in
Open Type
Manual
Close Type
Manual
Minimum Jaw Opening
0 in
Grip Type
Teeth
Attachment Type
Load Ring with Chain

Description

Plate Clamp, Working Load Limit 3,000 lb, Attachment Type Load Ring with Chain, Open Type Manual, Close Type Manual, Minimum Material Thickness 0 in, Maximum Material Thickness 1 1/4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 1/4 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift with 180 Degrees Flip, Attachment Diameter 2 in, Grip Type Teeth, Overall Height 14 1/4 in, Overall Width 3 3/8 in, Overall Depth 8 1/2 in, Standards ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.