Thread Cutting Screw, #12-24 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK

  • Mfr # 12161SW

  • Zoro # G7586338


product price:  $86.59
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Hex Head
Slotted Drive
Drilling Tip
System of Measurement
Inch
Screw Size
#12-24
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12161SW
Zoro #
G7586338
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#12-24
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 1

Description

Retaining Washers,12-24x1 Slot,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.