Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes

  • Mfr # 1400118405

  • Zoro # G7588515


product price:  $19.19
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1400118405
Zoro #
G7588515
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Pitch Diameter Limit
H5
Shank Dia.
0.194"
Overall Length
2-3/8"
Thread Size
#10-24
Shank Length
1 15/32 in
Square Size
0.1520 in
55% Thread Drill Size
4.42 mm
75% Thread Drill Size
4.27 mm
65% Thread Drill Size
11/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNC
Standards
ANSI
Tap Grouping
Tap
Tap Material
Cobalt
List Number
14001
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Spiral Direction
Neutral
Thread Limit
H5
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, Cobalt, TiN, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H5, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.