Concrete Screw, #6-20 Dia., Pan, 7/16 in L, Steel Zinc Plated, 10000 PK

  • Mfr # 0607ABPP

  • Zoro # G7588928


product price:  $311.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#6-20
Overall Length
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0607ABPP
Zoro #
G7588928
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
#6-20
Overall Length
7/16 in
Thread Length
7/16 in
Anchor Size
6-20 x 7/16 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips

Description

Anchor Screws,6-20x7/16,Phil P,PK10000, Package Quantity 10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.