Safety Railing, OAL96In, OAH42In, Alum

  • Mfr # 5NPN8

  • Zoro # G7589827


product price:  $224.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Matte
For Use With
Safety Handail System
Overall Length
8 ft
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5NPN8
Zoro #
G7589827
UPC #
190735529584
Country of Origin
China

Dimensions

Overall Length
8 ft
Overall Height
42 in
Rail Size
1-5/8"
Top Rail Height
42 in
Handrail Dimensions
1 5/8 in
Midrail Height
21 in
Mid-Rail Height
21 in
Handrail Diameter
1 5/8 in

Details

Item
Handrail Section
Material
Aluminum
Finish
Matte
For Use With
Safety Handail System
Color
Silver
Includes
Mounting Base Sold Separately
Handrail Shape
Round
Handrail Component
Handrail Section
Handrail Component Material
Aluminum
Rail Shape
Round
Product Type
Handrail Section
Includes Toeboard
Toe Board Not Included
Rail Mounting Style
Floor Mounted
Includes Mounting Hardware
Mounting Hardware Not Included
Number of Rail Levels
Not Rated

Description

Handrail Section, Handrail Shape Round, Handrail Component Material Aluminum, Top Rail Height 42 in, 8 ft, Handrail Dimensions 1 5/8 in, Color Silver, For Use With Safety Handail System, Includes Mounting Base Sold Separately, Overall Height 42 in, Number of Mounting Holes Not Applicable, Midrail Height 21 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.