
Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 5000 PK
Mfr # 1016ABSH
Zoro # G7590163
product price:Â $361.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1016ABSH
Zoro #
G7590163
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#10-16
Fastener Length
1 in
Drill Point Size
Type AB
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
10-16X1 Indented Hex Slotted Self Tapping Screw Type A B Fully Threaded Zinc And Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.