
Thread Forming Screw, #6-20 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 9000 PK
Mfr # 0616ABTP
Zoro # G7590678
product price:Â $644.99
/pk 9000, $0.07/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6-20
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0616ABTP
Zoro #
G7590678
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#6-20
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
Thread Frmg Screws,6-20x1 6 LOB,PK9000, Package Quantity 9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.