Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40012EN-773
Zoro #
G7591241
UPC #
785652033148
Country of Origin
China
Dimensions
Height
7-3/4"
Width
24-3/4"
Details
Item
Four Light Wall / Bath Two Tone Nickel
Housing Finish
Two Tone Nickel
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
4
Light Type
Medium A19 10W Max.
Collection
Alexandria
Description
Four Light Wall / Bath Two Tone Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.