3/4 in Drive Impact Socket Standard Socket, Natural, Nkl Alm Brz, Natural, 2 5/16 in

  • Mfr # I-3/4D2-5/16

  • Zoro # G7591726


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
3 1/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I-3/4D2-5/16
Zoro #
G7591726
UPC #
702535889371
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-5/16 in
Overall Length
3 1/16 in
Socket Depth
Standard
Socket Size
2 5/16 in
Socket Length
3 1/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Impact Rated
Yes
Output Type
6 pt
Material
Nickel Aluminum Bronze
Standards
ASTM A342, FM Approved
Category Type
Impact Socket
Drive Type
Impact
Socket Type
Standard Impact
Measurement Type
SAE
Non-Sparking
Yes
Socket Shape
6-Point
Non-Magnetic
Yes
Tether Ready
No
Locking
No
Insulated
No
Compatible Fastener Type
Bolts, Screws
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Product Type
Impact NonSparking Socket
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 2 5/16 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.