Long Corrugated Boxes, 10" x 6" x 6", Kraft
Mfr # 11K634
Zoro # G7592121
product price:Â $0.58
/ea
Sold in multiples of 25 for $14.50
Key Features
Inside Length
10 in
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11K634
Zoro #
G7592121
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
10 in
Inside Width
6 in
Inside Height
6 in
Outside Height
6 5/8 in
Outside Width
6 3/8 in
Wall Thickness
1/8 in
Outside Length
10 3/8 in
Inside LxWxH
10x6x6
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 10 in, Inside Width 6 in, Inside Height 6 in, 10x6x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 6 3/8 in, Outside Height 6 in, 10 3/8x6 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.