Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6511906EN-05
Zoro #
G7592538
UPC #
785652031502
Country of Origin
China
Dimensions
Height
41-1/4"
Width
21" Dia.
Details
Color
Clear
Housing Finish
Chrome
Lamp Type
LED Candelabra B10 Torpedo
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
4
Light Type
3.5W Max.
Item
Six Light Pendant Chrome
Includes
(6) LED Candelabra Torpedo 3.5W Max. Bulbs; 12 ft. of Wire; 10 ft. of Chain; Wire Pre-Laced Through Chain
Collection
Havenwood
Description
Six Light Pendant Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.