This item is Discontinued.

Sea Gull One Light Wall/Bath, Chestnut Bronze 41120-820

One Light Wall/Bath, Chestnut Bronze (Discontinued)

  • Mfr # 41120-820
  • Zoro # G7592623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41120-820
Zoro #
G7592623
UPC #
785652075797
Country of Origin
China

Dimensions

Height
10-1/4"
Width
7"

Details

Item
One Light Wall / Bath Chestnut Bronze
Housing Finish
Chestnut Bronze
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19 100W Max.
Collection
Del Prato

Description

One Light Wall / Bath Chestnut Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.