Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44124EN3-820
Zoro #
G7592720
UPC #
785652054297
Country of Origin
China
Dimensions
Height
9-1/4"
Width
29-1/4"
Details
Color
Black/White
Item
Four Light Wall / Bath Chestnut Bronze
Housing Finish
Chestnut Bronze
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
4
Light Type
Medium A19 9.5W Max.
Collection
Del Prato
Description
Four Light Wall / Bath Chestnut Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.