
Self-Drilling Screw, #8-15 x 2 in, Zinc Plated Steel Flange Round Head Phillips Drive, 2000 PK
Mfr # 0832APRW
Zoro # G7592979
product price:Â $205.99
/pk 2000, $0.10/ea
Free Shipping & Returns
Key Features
Flange Round Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0832APRW
Zoro #
G7592979
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#8-15
Fastener Length
2 in
Drive Size
#2
Drill Point Size
Type A
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J933
Description
Flat Washers,8-15x2 PH RD WASHE,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.