SqrCrnrConnectr, Alum, Gry, 1-1/2x1-31/64in

  • Mfr # 093WW381N08

  • Zoro # G7593407


product price:  $9.55
/ea

Key Features

Material
Aluminum
For Use With
15 Series
Series
15 Series
Finish
Lacquer
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
093WW381N08
Zoro #
G7593407
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
1 1/2 in
Width (In.)
1 31/64 in
Overall Width
1 31/64 in
Overall Length
1 1/2 in
For Profile Width/Height
15 mm
For Slot Width
21/64 in

Details

Item
Squared Corner Connector
Material
Aluminum
For Use With
15 Series
Series
15 Series
Finish
Lacquer
Color
Gray
Product Type
Squared Corner Connector
System of Measurement
Inch
Number of Mounting Holes
2
Connector Type
Cube Connector

Description

Squared Corner Connector, Gray, Lacquer, Number of Mounting Holes 2, Overall Height 1 1/2 in, 9 mm, Not Applicable, Overall Length 1 1/2 in, Overall Width 1 31/64 in, Aluminum, 15 Series, System of Measurement Inch, For Profile Width/Height 1 1/2 in, Cube Connector, For Profile Type Single, For Slot Width 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.